Minka Lavery
Wellington Ave 60W 4-Light Mini Pendant in Midnight Gold
Part #M4864279 | Item #4811403 | Manufacturer Part #4864-279
Product Details
Documents
Specifications
Bulb Type: Incandescent
Collection: Wellington Ave
Color Finish: Midnight Gold
Color Finish Category: Gold Tones
ETL Listed: No
Energy Star Compliant: No
Height: 29-1/2 in
Light Bulb Base Type: Candelabra E-12
Lighting Style: Traditional
Number Of Lights: 4
UL Listed: No
Volts: 120V
Watts: 60
Width: 15 in