This product requires certification to purchase.

5-Light Chandelier Light Fixture in Sand Coal

Minka Lavery

Westchester County 5-Light Chandelier Light Fixture in Sand Coal

  • Fast #
  • Part #M1047677
  • Item #8864703
  • Manufacturer Part #1047-677
3.3 out of 5 Customer Rating
Brand image
Minka Lavery

Westchester County 5-Light Chandelier Light Fixture in Sand Coal

  • Fast #
  • Part #M1047677
  • Item #8864703
  • Manufacturer Part #1047-677
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Sand Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
25 in
Height
24 in
Length
25 in
Size
25 in W x 24 in H 25 in L
Width
25 in
Characteristics & Features
Collection
Westchester County
Color Finish Category
Blacks
Color Finish Name
Sand Coal
Dimmable
Yes
Installation Type
Ceiling Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10.5
Light Bulb Type
Incandescent
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
5
Number of Tiers
1
Proposition 65
WWW.P65WARNINGS.CA.GOV
Electrical & Operational Information
Lumens
4800
Volts
120V
Watts
60 W
Warranty & Product Information
ETL Listed
Yes
UL Listed
No
UPC
747396112497