6-1/4 in. 100 W 1-Light Medium Lantern in Corona Bronze
Merrimack™ 6-1/4 in. 100 W 1-Light Medium Lantern in Corona Bronze
Frequently Purchased Together
Product Details
- Corona Bronze™
- Clear Hammered glass
- The Great Outdoors® Merrimack™ wall mount
- Cast aluminum construction
- Metal candle sleeves
- Dimensions: 6-1/4" W x 12-1/4" H x 7-3/4" Ext
- Requires 1 medium base bulb, up to 100W
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Merrimack™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corona Bronze™
- Depth:
- 7-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Hammered Clear
- Height:
- 12-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Metal
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 100 W
- Width:
- 6-1/2 in