60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Corona Bronze
Merrimack™ 60W 3-Light Candelabra E-12 Incandescent Wall Lantern in Corona Bronze
Frequently Purchased Together
Product Details
Product Details
- The Great Outdoors® Merrimack™ wall mount
- Corona Bronze™
- Clear Hammered glass
- Requires 3 candelabra base bulbs, up to 60W
- Dimensions: 10" W x 20" H x 12" Ext
- Cast aluminum construction
- Fixture is dimmable
Specifications
- ADA Compliant:
- No
- Collection:
- Merrimack™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Corona Bronze
- Depth:
- 12 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Hammered
- Height:
- 20-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 12 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 10 in