52 in. 5 Blade Ceiling Fan With Light Kit Oil Rubbed Bronze/Tea Stain

This product has been replaced by

CCY 52 CEIL FAN 5 BLD *MOJO ORBR
Minka Aire CCY 52 CEIL FAN 5 BLD *MOJO ORBR
Manufacturer Part #F522L-ORB/TS
You last purchased this on
 
Minka Aire

Mojo 52 in. 5 Blade Ceiling Fan With Light Kit Oil Rubbed Bronze/Tea Stain

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

CCY 52 CEIL FAN 5 BLD *MOJO ORBR
Minka Aire CCY 52 CEIL FAN 5 BLD *MOJO ORBR
Manufacturer Part #F522L-ORB/TS
Minka Aire

Mojo 52 in. 5 Blade Ceiling Fan With Light Kit Oil Rubbed Bronze/Tea Stain

  • Fast #
  • Part #MF522ORBTS
  • Item #4572542
  • Manufacturer Part #F522-ORB/TS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes solid cap and finial for remote control use
  • Reversible blades
  • Includes cap for non-light use
  • Limited lifetime warranty
  • Included light kit
  • Requires Certification

Specifications

AMP:
0.55
Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5295 ft3/min
Ceiling Fan Blade Finish:
Medium Maple/Dark Walnut
Collection:
Mojo
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Energy Star Compliant:
No
Glass Type:
Tea Stained
Height:
11-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10.5
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
5
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
65.7 W