52 x 17 in. 5-Blade Ceiling Fan with Light in White
This product has been replaced by
Manufacturer Part #F522L-WH
Mojo 52 x 17 in. 5-Blade Ceiling Fan with Light in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes solid cap and finial for remote control use
- Reversible blades
- Includes cap for non-light use
- Limited lifetime warranty
- Included light kit
Specifications
- AMP:
- 0.55
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5295 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Mojo
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- White Frosted
- Height:
- 11-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10.5
- Lighting Style:
- Transitional
- Material:
- Wood
- Material Type:
- Plywood
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 65.7 W