12 in. 3-Ligh Semi-Flushmount Ceiling Fixture in Champagne Silver
Nanti 12 in. 3-Ligh Semi-Flushmount Ceiling Fixture in Champagne Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nanti Champagne Silver
- Etched Vanilla glass
- Minka Lavery® Nanti collection
- ETL listed - damp location
- Dimmable
- Dimensions: 14" W x 12-1/4" H
- Requires three 60W medium base bulbs
Documents
Specifications
- Collection:
- Nanti
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Champagne Silver
- Diameter:
- 11-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Vanilla
- Height:
- 12-1/4 in
- Length:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 14 in