52 x 15-1/2 in. 4-Blade Ceiling Fan in Brushed Nickel

You last purchased this on
 
Minka Aire

New Era 52 x 15-1/2 in. 4-Blade Ceiling Fan in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Minka Aire

New Era 52 x 15-1/2 in. 4-Blade Ceiling Fan in Brushed Nickel

  • Fast #
  • Part #MF513BN
  • Item #4058341
  • Manufacturer Part #F513-BN
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Universal light kit adaptable
  • Requires Certification

Documents


Specifications

AMP:
0.61
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
6230 ft3/min
Ceiling Fan Blade Finish:
Dark Walnut
Collection:
New Era
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
13 in
Lighting Style:
Transitional
Material:
Wood
Material Type:
Plywood
Number of Blades:
4
UL Listed:
Yes
Watts:
73.08 W