• Cart

DESCRIPTION

  • Limited lifetime warranty
  • Universal light kit adaptable

Minka Sundance™ Outdoor Ceiling Fan

MF571

Color Finish

 

SPECIFICATIONS

AMP
0.56
Blade Finish
White
Blade Pitch
12°
Blade Span
52 in
CEC Compliant
For Sale in CA
CFM
5597
Collection
Sundance™
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
Yes
Height
12 in
Material
Plastic
Material Type
ABS
Number Of Blades
5
UL Listed
Yes
Watts
63.3

Starting at
$161.91
EACH
  • QUANTITY