1-Light Radius Wall Sconce in Iron Oxide
Raiden™ 1-Light Radius Wall Sconce in Iron Oxide
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- W: 12 1/4" H: 6" Ext: 6 1/2"
- 1 100W M Bulb Required
- Wall Sconce; Iron Oxide Finish w/ Venetian Scavo Glass
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Raiden™
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Iron Oxide™
- Depth:
- 6-1/2 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Venetian Scavo
- Height:
- 6 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 100 W
- Width:
- 12-1/2 in