14-3/4 in. 60W 2-Light Flushmount in Regents Patina with Regents Scavo Glass Shade
Regents Row 14-3/4 in. 60W 2-Light Flushmount in Regents Patina with Regents Scavo Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Steel, poly and glass construction provide lasting beauty
- Uses two 100-watt medium base bulbs, sold separately
- Inspired by traditional American designs, the ML 2-Light Flush Mount is finished in regents patina.
- Instructions included for assembly and installation
- ETL listed for damp indoor locations
Documents
Specifications
- Collection:
- Regents Row
- Color Finish Category:
- Browns
- Color Finish Name:
- Regents Patina
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Regents Scavo
- Height:
- 6-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Number of Lights:
- 2
- UL Listed:
- No
- Watts:
- 60 W
- Width:
- 14-3/4 in