52 in. 5-Blade Ceiling Fan in Vintage Rust
Shangri-La® 52 in. 5-Blade Ceiling Fan in Vintage Rust
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Included light kit
- Limited lifetime warranty
- Includes cap for non-light use
Specifications
- AMP:
- 0.65
- Blade Pitch:
- 14°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5375 ft3/min
- Ceiling Fan Blade Finish:
- Bamboo
- Collection:
- Shangri-La®
- Color Finish Category:
- Browns
- Color Finish Name:
- Vintage Rust
- Energy Star Compliant:
- No
- Glass Type:
- Caged Etched
- Height:
- 21-1/2 in
- Indoor Outdoor:
- Outdoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 5
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 79 W