65 in. 8-Blade Slipstream Ceiling Fan in Oil Rubbed Bronze
This product has been replaced by
Manufacturer Part #F888L-ORB
Slipstream 65 in. 8-Blade Slipstream Ceiling Fan in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes cap for non-light use
- Integrated light kit
- Includes remote control
- Limited lifetime warranty
Specifications
- AMP:
- 0.36
- Blade Pitch:
- 14°
- Blade Span:
- 65 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8778 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Slipstream
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Energy Star Compliant:
- Yes
- Glass Type:
- Etched
- Green Product:
- Yes, Energy Star
- Height:
- 14-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Compact Fluorescent
- Lighting Style:
- Contemporary
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 8
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 27.6 W