Spyglass Cove 9 in. 100 W 1-Light Medium Lantern in Bronze

Part #M72261189  |  Item #4155505  |  Manufacturer Part #72261-189

Color/Finish: Chelsea Bronze™

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Great Outdoors® Spyglass Cove wall mount
  • Chelsea Bronze™
  • Mouth Blown Clear Seeded glass
  • Requires 1 medium base bulb, up to 100W
  • Dimensions: 9" W x 14-1/4" H x 11-1/2" Ext
  • Aluminum construction
  • Hand applied multi-step finish

Documents

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Spyglass Cove

Color Finish: Chelsea Bronze™

Color Finish Category: Bronze Tones

Depth: 11-3/4 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Seeded Clear

Height: 14 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Material: [Metal, Glass]

Number Of Lights: 1

Power Source: Hardwired

UL Listed: No

Volts: 120V

Watts: 100

Width: 9 in