Taylor Court™ 60W 1-Light Outdoor Wall Sconce in Vintage Rust

Part #M8611A61  |  Item #4511035  |  Manufacturer Part #8611-A61

$122.23 EACH

Color/Finish: Vintage Rust™

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The Great Outdoor Taylor Court
  • Vintage Rust
  • Clear Seeded Glass
  • 1-60W Medium Base

Documents

Specifications

ADA Compliant: No

Collection: Taylor Court™

Color Finish: Vintage Rust™

Color Finish Category: Browns

Depth: 8-13/100 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 12-3/4 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Material: Glass

Number Of Lights: 1

UL Listed: No

Watts: 60

Width: 6-1/2 in