7 in. 100 W 2-Light Medium Bracket in Dark Noble Bronze™
Thorndale 7 in. 100 W 2-Light Medium Bracket in Dark Noble Bronze™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dark Noble Bronze™
- Etched Opal glass
- Minka Lavery® Thorndale collection
- ETL listed - damp location
- Reversible
- Dimensions: 14-3/4" W x 8-1/4" H x 7" L
- Requires two 100W medium base bulbs
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Thorndale
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Noble Bronze™
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Etched Opal
- Height:
- 8 in
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass
- Number of Lights:
- 2
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-3/4 in