Trescott 60W 1-Light Medium E-26 Outdoor Wall Sconce in Black

Part #M7247166  |  Item #7577398  |  Manufacturer Part #72471-66

$129.95 EACH

Color/Finish: Black

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • BLACK FINISH
  • CLEAR GLASS
  • 7"W x 11.25"H x 8.75"EXT.
  • 1-40W T10 MEDIUM NOT INCL.

Documents

Specifications

ADA Compliant: No

Collection: Trescott

Color Finish: Black

Color Finish Category: Blacks

Depth: 8-3/4 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 11-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: T10

Lighting Direction: Ambient Lighting

Material: Glass

Number Of Lights: 1

Sconce Type: Outdoor

UL Listed: Suitable for Wet Locations

Watts: 60

Width: 7 in