Victoria 60 W 3-Light Mini Chandelier Chrome/Glass Finish in Polished Chrome

Part #M313277  |  Item #3642430  |  Manufacturer Part #3132-77

$249.95 EACH

Color/Finish: Polished Chrome

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Minka Lavery 3 Light Chrome Mini Chandelier will give your kitchen nook or powder room a stylish, finished look.
  • Constructed of steel, fabric and crystal for durability and beauty
  • Elegant shirred fabric shades are included for a finished look
  • Uses three 60-Watt candelabra bulbs, sold separately
  • Additional chain and wire included for adjustable hanging length up to 92 in. maximum

Documents

Specifications

Collection: Victoria

Color Finish: Polished Chrome

Color Finish Category: Chromes

Height: 20 in

Light Bulb Base Type: Candelabra E-12

Number Of Lights: 3

Watts: 180

Width: 16 in