• Cart

DESCRIPTION

MIP x FIP 300# Black Malleable Iron Union

IB300MFU

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
End Connection 1
MIP
End Connection 2
FIP
End Connections
MIP x FIP
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Malleable Iron
Pressure Class
300#