DESCRIPTION

  • Factory calibrated comfort setting at 104°F
  • Must be installed in accordance with provided installation instructions

Mirabelle® 1/2 Thermostat Valve

MIR6004

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Rough Brass
Color Finish Category
Brass Tones
End Connection 1
NPT
Flow Rate
12.94 gpm
Material
Brass
Number of Handles
Three Handle
Valve Size
3/4 in
Valve Type
Roman Tub Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$238.48
EACH
  • QUANTITY