DESCRIPTION

  • Must be installed in accordance with provided installation instructions

Mirabelle® 1/2 Volume Control

MIR6020

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
Flow Rate
11.88 gpm
Handle Type
Cross
Material
Brass
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$60.37
EACH
  • QUANTITY