DESCRIPTION

  • High performance 3" flush valve
  • Includes polished chrome trip lever
  • Includes slow-close seat
  • Supply not included
  • With 2-1/4" fully glazed trapway

Mirabelle® Bradenton 1.28 gpf Elongated Toilet

MIRBD241A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Bradenton
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
27-7/8 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-11/16 in
IAPMO Listed
Yes
Length
27-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15-3/16 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
Type
Gravity
WaterSense Labeled
Yes
Width
17-3/16 in

Starting at
Call for Pricing
  • QUANTITY