DESCRIPTION

  • Bowl only
  • Fully glazed 2" trapway with high performance 3" flush valve
  • Supply and seat not included

Mirabelle® Bradenton® 1.28 gpf Elongated Bowl Toilet

MIRBD250

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Only - FEI
Yes
Collection
Bradenton®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
IsAcceptableImage
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
17 in
Toilet Bowl Shape
Elongated
Toilet Type
Two Piece
WaterSense Labeled
Yes
Width
17 in

Starting at
$185.01
EACH
  • QUANTITY