DESCRIPTION

  • Includes slow-close seat
  • Supply not included
  • With 2" fully glazed trapway

Mirabelle Vilamonte® 1.28 gpf Bowl Toilet

MIRVL240WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Only - FEI
Yes
Collection
Vilamonte®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Length
29-5/8 in
Material
Vitreous China
Toilet Bowl Height
16-1/2 in
Toilet Rough-In
12 in
Toilet Type
Bowl
Toilet Urinal Installation
Floor Mount
WaterSense Labeled
Yes
Width
14-3/4 in

Starting at
$191.53
EACH
  • QUANTITY