DESCRIPTION

  • Includes 2" fully glazed trapway with high performance 3" flush valve
  • Includes polished chrome trip lever
  • Supply not included
  • With EcoClean flushing technology

Mirabelle® Bradenton® 1.28 gpf Elongated Bowl Toilet

MIRBD240EC

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Bowl Only - FEI
Yes
CEC Compliant
For Sale in CA
Collection
Bradenton®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Height
16-1/2 in
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/4 in
Toilet Bowl Shape
Elongated
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes
Width
17 in

Starting at
$153.22
EACH
  • QUANTITY