DESCRIPTION

  • Fully glazed, 2-1/4" trapway with high performance 3" flush valve
  • High bowl with slow close seat
  • Includes polished chrome trip lever
  • Supply not included

Mirabelle® Boca Raton Elongated Toilet Bowl

MIRBR240A

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B651
Collection
Boca Raton
Color Finish
White
Color Finish Category
Whites
Depth
28-1/2 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
Height
15-1/8 in
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16 in
Toilet Bowl Length
26-3/4 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
15 in
Toilet Rough-In
12 in
Toilet Type
Bowl, Two Piece
Type
Gravity
WaterSense Labeled
Yes

Starting at
$199.68
EACH
  • QUANTITY