DESCRIPTION

  • Fully glazed 2" trapway with high performance 3" flush valve
  • Includes polished chrome trip lever
  • Supply not included

Mirabelle® Bradenton 1.28 gpf Toilet Tank

MIRBD200U

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bradenton
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
13-3/4 in
IAPMO Listed
Yes
Length
8-3/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes
Width
17 in

Starting at
$167.08
EACH
  • QUANTITY