DESCRIPTION

  • Includes polished chrome flush actuator
  • Includes slow-close seat
  • Supply not included

Mirabelle® Alledonia 1.28 gpf Elongated Toilet

MIRAL241

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Alledonia
Color Finish
White
Color Finish Category
Whites
Depth
28-15/16 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-9/16 in
IAPMO Listed
Yes
Length
28-15/16 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
14-9/16 in

Starting at
Call for Pricing
  • QUANTITY