DESCRIPTION

  • Includes chrome trip lever

Mirabelle® Vilamonte® 1.28 gpf Tank Toilet

MIRVL200WH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
Collection
Vilamonte®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Handle Type
Lever
Material
Vitreous china
Tank Only - FEI
Yes
Toilet Type
Two Piece
WaterSense Labeled
Yes
Width
14-3/4 in

Starting at
$146.7
EACH
  • QUANTITY