DESCRIPTION

  • Fully glazed, 2-1/4" trapway with high performance 3" flush valve
  • High bowl with easy close seat
  • Includes polished chrome trip lever
  • Supply not included

Mirabelle® Key West® 1.28 gpf Elongated Tank Toilet

MIRKW200ABS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Only - FEI
No
CEC Compliant
For Sale in CA
Collection
Key West®
Color Finish
Biscuit
Color Finish Category
Neutrals
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Green
WaterSense, Yes
Handle Type
Trip Lever
Material
Vitreous China
Tank Only - FEI
Yes
Toilet Type
Tank, Two Piece
WaterSense Labeled
Yes

Starting at
$227.39
EACH
  • QUANTITY