DESCRIPTION

  • Elongated bowl
  • Flow rate: 1.6 gpf
  • Material: Vitreous china

Mirabelle® Bradenton® 1.6 gpf Elongated Wall Mount Toilet

MIRBD220

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2M
Application
Commercial
BAA Compliant
No
Bowl Only - FEI
No
Brand Model Compatibility
Geberit® 111.335.00.5 and 111.728.00.1 Carriers
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Bradenton®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Height
14-7/8 in
IAPMO Listed
Yes
Length
21-5/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Type
One Piece, Wall Mount
WaterSense Labeled
Yes
Width
14-7/16 in

Starting at
Call for Pricing
  • QUANTITY