DESCRIPTION

  • Brass construction, exposed pop-up drain without overflow
  • Diverts from spray to stream without shutting off water
  • Extra long shank allows for thick counter installation
  • Includes 58" double braided stainless steel pull-out hose
  • Includes installation, operating, and care and maintenance instructions
  • Includes optional deck plate
  • Limited lifetime warranty
  • Maximum deck thickness: 1-5/6"

Mirabelle® Provincetown 1.8 gpm Deckmount Kitchen Sink Faucet Pull-Out Spout 1/2 in. NPSM Connection with Single Lever Handle

MIRXCPR100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Provincetown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
9-3/8 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-7/8 in
Spout Reach
9-1/16 in
Spout Swivel
110°
Spout Type
Pull-Out
Trim Only
No

Starting at
$251.48
EACH
  • QUANTITY