DESCRIPTION

  • Diverts from spray to stream without shutting off water
  • Includes optional deck plate
  • Maximum deck thickness: 3-1/16"
  • Nylon pull-out hose
  • Three function sprayer: stream, full spray and pause

Mirabelle Calverton™ 1.75 gpm Single Lever Handle Kitchen Faucet

MIRXCCA100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CEC Compliant
For Sale in CA
Center Size
8 in
Collection
Calverton™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Brass
Handle Type
Lever
Height
16-5/16 in
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-7/8 in
Spout Reach
9-1/8 in
Spout Swivel
360°
Spout Type
Pull Down

Starting at
$238.23
EACH
  • QUANTITY