DESCRIPTION

  • Includes cutout template
  • Vitreous china with front overflow

Mirabelle® Provincetown 1-Bowl Drop-In Lavatory Sink with Centerset Faucet

MIRPR458

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Bowl Size Single Or Left
14-13/16 in x 11-3/16 in x 7 in
Center Size
8 in
Collection
Provincetown
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
IAPMO Listed
Yes
Installation Type
Drop-In
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
21-5/8 in x 17-1/8 in x 9 in
Shape
Oval

Starting at
$99.0
EACH
  • QUANTITY

DOCUMENTS