DESCRIPTION

  • Factory installed backflow prevention check valve

Mirabelle® 1-Function Handheld Shower

MIRHS4060E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPSM
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
8-7/8 in
IAPMO Listed
Yes
NSF Certified
No
Showerhead Function
Single
Trim Only
No
WaterSense Labeled
Yes
Width
1-4/5 in

Starting at
$75.81
EACH
  • QUANTITY

DOCUMENTS