DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Provincetown Pressure Balancing Valve Trim with Single Lever Handle

MIRPR8010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Cartridge Type
Ceramic Disc
Collection
Provincetown
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$64.33
EACH
  • QUANTITY

DOCUMENTS