DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Vilamonte® 1-Handle Pressure Balance Valve Trim

MIRVL8010

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Vilamonte®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Lever
Height
6-11/16 in
IAPMO Listed
Yes
Length
3-11/16 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-11/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$149.74
EACH
  • QUANTITY