DESCRIPTION

  • High temperature limit stop
  • Lifetime limited warranty
  • Scald guard protection

Mirabelle® Provincetown® 1-Handle Thermostatic Valve Trim

MIRPR9009

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Provincetown®
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
6-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$174.46
EACH
  • QUANTITY