DESCRIPTION

  • Lifetime limited warranty
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Mirabelle Milazzo® 1-Handle Transfer Valve Trim

MIRML9005

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Collection
Milazzo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Width
4-5/16 in

Starting at
$103.6
EACH
  • QUANTITY