DESCRIPTION

  • Lifetime limited warranty

Mirabelle Provincetown® 1-Handle Transfer Valve Trim

MIRPR9005

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Provincetown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes
Width
4-5/16 in

Starting at
$92.29
EACH
  • QUANTITY