DESCRIPTION

  • Lifetime limited warranty

Mirabelle® Edenton® 1-Handle Volume Control Trim

MIRED9007

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
Edenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Number of Handles
Single Handle
Trim Only
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$79.47
EACH
  • QUANTITY