DESCRIPTION

  • Lifetime limited warranty

Mirabelle® St. Augustine Single Lever Handle Volume Control Trim

MIRSA9007

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
Collection
St. Augustine
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No
Width
4-5/16 in

Starting at
$91.26
EACH
  • QUANTITY