SPECIFICATIONS
- ADA Compliant
- Yes
- ASME Specifications
- ASME A112.19.2M
- Bowl Size Single Or Left
- 14-13/16 in x 11-3/16 in x 7 in
- Collection
- Provincetown
- Color Finish
- White
- Color Finish Category
- Whites
- Drain Location
- Center
- Drain Opening
- 1-3/4 in
- Faucet Installation
- 1 Hole
- IAPMO Listed
- Yes
- Installation Type
- Drop-In
- Material
- Vitreous China
- Number Of Bowls
- 1
- Overall Sink Size
- 20 in x 17-5/8 in
- Shape
- Oval
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday