DESCRIPTION

  • Maximum deck thickness:2"

Mirabelle® Edenton 1-Hole Bathroom Sink Faucet with Single Lever Handle and 5 in. Spout Reach

MIRWSCED100P

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Edenton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
2-5/16 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes
Width
6-5/16 in

Starting at
$221.81
EACH
  • QUANTITY