DESCRIPTION

  • Diverts from spray to stream without shutting off water
  • Includes optional deck plate
  • Maximum deck thickness: 3-9/16"
  • Nylon pull-out hose

Mirabelle® Bradenton® 1-Hole or 3-Hole Pull-Out Kitchen Faucet with Single Lever Handle and 4-13/16 in. Spout Height

MIRXCBD101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Bradenton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
7-7/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-13/16 in
Spout Reach
9 in
Spout Swivel
110°
Spout Type
Pull-Out, Swivel
Trim Only
No
Width
10-1/4 in

Starting at
$195.78
EACH
  • QUANTITY