DESCRIPTION

  • Diverts from spray to stream without shutting off water
  • Maximum deck thickness: 3-1/8"
  • Nylon pull-out hose

Mirabelle Cordelia® 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle

MIRXCCD100

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Cordelia®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
16-1/6 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-1/2 in
Spout Reach
8-3/8 in
Spout Swivel
360°
Spout Type
Pull-Down, Swivel
Trim Only
No
Width
10-1/4 in

Starting at
$236.42
EACH
  • QUANTITY