DESCRIPTION

  • Button must be held down for spray mode
  • Diverts from spray to stream without shutting off water
  • Maximum deck thickness: 3-1/2"
  • Nylon pull-out hose

Mirabelle® Ravenel 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle

MIRXCRA101

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A112.18.1M
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Ravenel
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
Height
15-3/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
8-9/16 in
Spout Reach
8-1/16 in
Spout Swivel
360°
Spout Type
Pull-Out, Swivel
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY