DESCRIPTION

  • Maximum deck thickness:2"

Mirabelle® Edenton 1-Hole Vessel Filler Bathroom Sink Faucet with Single Lever Handle and 6 in. Spout Reach

MIRWSCED100L

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Edenton
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
13 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-13/16 in
Spout Reach
6 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
$253.61
EACH
  • QUANTITY