DESCRIPTION

  • Concealed 2" trapway
  • Concealed trapway
  • Flush valve size of 3"
  • Front left trip lever
  • HET flush technology
  • Includes slow-close toilet seat and polished chrome trip lever
  • Skirted

Mirabelle® Bradenton 1.28 gpf Elongated Toilet

MIRBD241S

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2M
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Bradenton
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Trip Lever
Height
28-11/16 in
IAPMO Listed
No
Length
27-7/8 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-9/16 in
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
One Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
27-7/8 in

Starting at
Call for Pricing
  • QUANTITY