DESCRIPTION

  • Custom fit for your Mirabelle® sink
  • Fits small and large sink basin
  • Protective bumpers and feet

Mirabelle® 12-3/8 x 14-1/2 in. Basin Rack

MIRG1417

Color Finish

 

SPECIFICATIONS

Color Finish
Chrome Plated
Color Finish Category
Chromes
Length
12-3/8 in
Material
Stainless Steel
Width
14-1/2 in

Starting at
$64.0
EACH
  • QUANTITY

DOCUMENTS